Hook screw with metric thread, A2 stainless steel, plain
HOKSCR-A2-M8X80
Art.-no. 5067009020
EAN 4061975693860
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 8 mm |
Length (1) | 80 mm |
Thread length (lg) (lg) | 25 mm |
Shank diameter | 7.1 mm |
Width of mouth (w) | 10 mm |
