Hook-in basket For HSA wall cupboard full pull-out
Storage basket for wall cupboard full pull-out
STRGBSKT-WLCPBRDPULOUT-400MM
Register now and access more than 125,000 products
Made from 7-mm thick steel wire, high-gloss chrome-plated
Datasheets(X)
![]() | |
Cage version | Saphir |
Werkstoff | Steel |
Oberfläche | Chrome plated |
Suitable for cabinet width | 400 mm |
Länge | 460 mm |
Breite (B) | 350 mm |
Höhe (H) | 80 mm |