Hook-and-loop fabric disc
Hook and loop fastener fabric disc D 125 mm
SNDDISC-HOKLP-CG-K80-D125MM
ZEBRA

Register now and access more than 125,000 products
Design: Ceramic abrasive grain
Special micro-fragmentation
Considerably more sharp grinding edges, resulting in an extremely high material removal rate without high grinding pressure, finer and more uniform surface quality, up to 4x longer service life compared to zirconia alumina.
Grinding additives
Very cool cut, no material discolouration
Recommended rotation speed:
2500 rpm to 5300 rpm
Materials to be processed: Stainless steel, rust, acid and heat-resistant steel (high-alloyed), e.g. Inconel®, steel and non-ferrous metals.
Diameter | 125 mm |
Grid size | 80 |
Adhesive system | Hook and loop |
Backing material | Y-polyester |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!