Hinge brackets for racks and single shelves
Hinge brackets
CNSL-FLAP-WHITE-60KG-410X430MM
Art.-no. 0683381400
EAN 4011231568036
Register now and access more than 125,000 products
- The mechanism for folding brackets enables the shelves to be folded down if necessary for flexible configuration of space
Datasheets(X)
![]() | |
Material | Steel |
Surface | Lacquered |
Colour | White |
Diameter of hole | 5 mm |
Load capacity per pair | 60 kg |
Height (H) | 410 mm |
Width (B) | 30 mm |
Depth (T) | 430 mm |
