Welcome to Würth Hungary For trade customers only

High security S3 Cobra

Safety boot S3 Cobra
SAFEBOOT-S3-COBRA-SZ44

Art.-no. 5357064440

EAN 4050641623737

Individual price display after login
High security S3 Cobra

Art.-no. 5357064440

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Upper: waterproof cowhide leather

  • Lining: breathable, abrasion-resistant fabric

  • Insole: removable, quick-drying, antibacterial insole

  • Tip: steel tip

  • Midsole: puncture-resistant steel

  • Sole: Ventosa PU, anti-slip, antistatic, resistant to oils and temperatures up to +180 °C
Notice

Reflective elements for better visibility and greater safety

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended use:


  • Civil engineering

  • Road construction

  • Plastering

  • Construction


Suitable for:


  • Gardening and landscaping work

  • Installation of heating and ventilation systems

  • General industry

  • Indoor installation

  • Car repair shops

  • Warehouses/logistics

  • Agriculture and forestry

  • Machine engineering

  • Plumbing work

  • Construction of steel and light metal structures

  • Carpentry/joinery

  • Drywall

Colour

Black

Size

44

Material of shoes upper

Cowhide leather

Safety category

S3

Standards

ISO 20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information