High-quality, single-component D3 PVAc adhesive
WOCLDGLU-1C-D3-PVAC-30KG
Art.-no. 0892100630
EAN 4068362472862
Register now and access more than 125,000 products
High-quality, single-component D3 PVAc adhesive with good water resistance for demanding wood bonds
For universal use in wood gluing
- Bonds many types of wood
- Surface gluing of decorative films
- High frequency gluing
- Stationary edge bonding with veneers, plastic laminates and solid-wood strips
- Surface gluing of HPL/CPL in short-cycle presses
- Cabinet and assembly gluing
- Panel bonding and block gluing of softboard and chipboard, as well as compact and hard wood
Tested D3 quality in accordance with DIN EN 204
Easy to use
Due to variations in the composition of natural wood constituents, discolouration may occur in individual cases, particularly on woods such as beech and cherry. In addition, iron in conjunction with the tannic acid in wood may cause colour changes in oak. The processing time and setting time are heavily influenced by the working conditions (e.g. temperature). For outdoor applications, the glued section must be protected from weather and provided with sufficient surface protection (permanent protection from moisture penetration). Care must be taken to ensure that the glue is not exposed to direct sunlight outdoors due to its thermoplastic properties. Softening of the glue and shrinkage of the wood can lead to joint openings. The viscosity of 1-component D3 glues can vary depending on temperature. However, the processing parameters do not change as a result. Stirring without adding water makes it flow freely again. Do not add water to the glue! Remove any residual glue protruding from the joint, as this may react with oxygen and cause red stains.
Meets the requirements for low flammability, smoke density and toxicity (according to IMO FTP Code Part 2 and 5).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications, storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as a consultancy service, no responsibility is taken by this service, except where the advice or information falls within the scope of our specified, contractually agreed service or the advisor has acted wilfully. We guarantee consistent quality of our products. We reserve the right to make technical changes and further developments to products.
Datasheets(X)
For structural bonding, surface bonding, edge gluing and block gluing of soft and light wood, compact and hard wood, and exotic woods. Examples are internal doors and stairs, living room furniture. Thermal lamination of decorative surface films, for surface gluing of HPL/CPL and for stationary edge coating with veneers and solid-wood strips.
Apply a thin, uniform layer of D3 cold wood glue to one side using a glue roller, glue spatula, glue brush or an application tool. Further information can be found in the technical data sheet.
Colour | White |
Chemical basis | Polyvinyl acetate dispersion |
Container | Bucket |
Weight of content | 30 kg |
Density/conditions | 1.08 g/cm³ / at 20°C |
Min. proportion of solids | 49 % |
Min. film forming temperature | 5 °C |
Max. temperature resistance of the hardened material | 50 °C |
Min. room temperature, material temperature and glue temperature | 15 °C |
Min./max. relative air humidity | 40-70 % |
Min./max. pressing pressure | 0.5-1 N/mm² |
Min./max. wood moisture | 8-12 % |
Min./max. wood moisture outdoors | 10-15 % |
Min./max. application quantity in assembly bonding | 120-180 g/m² |
Min./max. application quantity in surface bonding | 150-200 g/m² |
Shelf life from production/conditions | 12 Month / at -5°C to 30°C |