Welcome to Würth Hungary For trade customers only

Hexagonal nut with serrated washer

Steel 8 zinc plated
NUT-HEX-SERWSH-8-WS5,5-(A2K)-M3

Art.-no. 037913

EAN 4011231352543

Individual price display after login
Hexagonal nut with serrated washer

Art.-no. 037913

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hexagonal nut with serrated washer, steel 8, galvanised, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M3

Height (m1)

3.2 mm

External drive (s1)

WS5.5

Material

Steel

Property class

8

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information