Hexagonal nut, high profile
ISO 4032 steel 12 zinc plated yellow
NUT-HEX-ISO4032-12-WS24-(A3C)-M16
Art.-no. 032490016
EAN 4045727222638
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 14.80 mm |
External drive (s1) | WS24 |
Standards | ISO 4032 |
Material | Steel |
Property class | 12 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
