Hexagonal nut for pressure container construction DIN 934, A4 stainless steel, plain
DIN 934 stainless steel A4 70 plain AD W 7/2
NUT-HEX-DIN934-ADW2-A4/70-WS24-M16
Art.-no. 0326999916
EAN 4050382325006
Register now and access more than 125,000 products
With ADW2 certification
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 14.8 mm |
External drive (s1) | WS24 |
Standards | DIN 934 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
Regulated area | AD W 7/2 |
RoHS-compliant | Yes |
