Welcome to Würth Hungary For trade customers only

Hexagonal bolts/hexagon nuts and flat washers assortment

DIN 933/934/125, assortment 2400 pcs Sysko
SCR/NUT-HEX-SYSKO-WSH-DIN933/934-2400PCS

Art.-no. 5964005705
EAN 4058794167474

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2400 pieces in system case 4.4.1. Hexagonal bolts ISO4017 (rep. DIN 933), steel 8.8 / hexagon nuts DIN 934, steel I8I / flat washers DIN 125-A, steel 140 HV, zinc-plated, blue passivated (A2K)

Assortment of 2400 pieces


  • 300 hexagon nuts, M4

  • 300 hexagon nuts, M5

  • 200 hexagon nuts, M6

  • 300 washers D4.3

  • 300 washers D5.3

  • 200 washers D6.4

  • 150 hexagonal bolts M4 x 20 / 16

  • 150 hexagonal bolts M5 x 20 / 16

  • 100 hexagonal bolts M6 x 20 / 16
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

2400 PCS

Product weight (per item)

5134.000 g

Hexagonal bolts/hexagon nuts and flat washers assortment including:
150 x
Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS7-(A2K)-M4X16

Description:
M4 x 16 mm
Quantity: 150 x
150 x
Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS7-(A2K)-M4X20

Description:
M4 x 20 mm
Quantity: 150 x
150 x
Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS8-(A2K)-M5X16

Description:
M5 x 16 mm
Quantity: 150 x
150 x
Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS8-(A2K)-M5X20

Description:
M5 x 20 mm
Quantity: 150 x
100 x
Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X16

Description:
M6 x 16 mm
Quantity: 100 x
100 x
Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X20

Description:
M6 x 20 mm
Quantity: 100 x
300 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I6I-SW7-(A2K)-M4

Description:
3.2 mm; M4
Quantity: 300 x
300 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I6I-WS8-(A2K)-M5

Description:
4 mm; M5
Quantity: 300 x
200 x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I8I-WS10-(A2K)-M6

Description:
5 mm; M6
Quantity: 200 x
300 x
Flat washer For hexagon head bolts and nuts

WSH-DIN125-A-140HV-(A2K)-D4,3

Description:
M4; 4.3 x 9 x 0.8 mm
DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 300 x
300 x
Flat washer For hexagon head bolts and nuts

WSH-DIN125-A-140HV-(A2K)-D5,3

Description:
M5; 5.3 x 10 x 1 mm
DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 300 x
200 x
Flat washer For hexagon head bolts and nuts

WSH-DIN125-A-140HV-(A2K)-D6,4

Description:
M6; 6.4 x 12 x 1.6 mm
DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 200 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

Description:
Number of compartments: 12 PCS; Compartment width x compartment depth x compartment height: 100 x 48 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information