Welcome to Würth Hungary For trade customers only

Hexagonal bolt with thread up to the head ASME B18.2.1, yellow zinc plated GR5 steel, UNC (comparable with ISO metric thread)

ASME B18.2.1 steel GR5 zinc plated yellow UNC
SCR-HCS-FT-GR5-(ZY)-1/2_13X7/8

Art.-no. 7007150088

EAN 4052703842056

Individual price display after login
Hexagonal bolt with thread up to the head ASME B18.2.1, yellow zinc plated GR5 steel, UNC (comparable with ISO metric thread)

Art.-no. 7007150088

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



The mechanical properties are regulated in SAE J429.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/2 in

Length (l1)

7/8 in

Width across flats (s1)

3/4 inch

Head height

0.323 in

External drive

WS3/4

Material

Steel

Surface

Zinc plated yellow

Head type

Hexagon head

Thread type

UNC

Thread design

Full thread

Standards

ASME B18.2.1

Property class

GR5

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information