Welcome to Würth Hungary For trade customers only

Hexagonal bolt with shank DIN 931, 8.8 steel with silver zinc-flake coating, Dacromet 500

DIN 931 steel 8.8 zinc flake Dacromet 500
SCR-HEX-DIN931-8.8-WS19-(DC5A)-M12X110

Art.-no. 4127312110

EAN 4047376485280

Individual price display after login
Hexagonal bolt with shank DIN 931, 8.8 steel with silver zinc-flake coating, Dacromet 500

Art.-no. 4127312110

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

110 mm

Head height (k1)

7.5 mm

External drive (s1)

WS19

Standards

DIN 931

Material

Steel

Property class

8.8

Surface

Flake zinc silver

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information