Welcome to Würth Hungary For trade customers only

Hexagonal bolt with flange

EN 1665 steel 8.8 zinc plated
SCR-FLG-EN1665-8.8-SW18-(A2K)-M12X100

Art.-no. 0103612100
EAN 4053479834153

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

EN 1665, steel 8.8, galvanised, blue passivated (A2K)
Notice

ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information