Welcome to Würth Hungary For trade customers only

Hexagon nut with fine thread ISO 8673, steel 8, plain

ISO 8673 plain steel 8, fine thread
NUT-HEX-ISO8673-8-WS18-M12X1,5

Art.-no. 031091215

EAN 4011231331036

Individual price display after login
Hexagon nut with fine thread ISO 8673, steel 8, plain

Art.-no. 031091215

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M12 x 1.5

Height (m1)

10.8 mm

External drive (s1)

WS18

Standards

ISO 8673

Material

Steel

Property class

8

Surface

Plain

RoHS-compliant

Yes

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information