Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel 8, zinc-plated, blue passivated (A2K)
ISO 10512 steel 8 zinc plated fine thread
NUT-SLOK-ISO10512-8-WS36-(A2K)-M24X2
Register now and access more than 125,000 products
ISO 10512 replaces DIN 982 | There is some limited similarity | Thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10.
Datasheets(X)
![]() | |
Standards | ISO 10512 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Drive type | Outer hexagon |
Thread type x nominal diameter x pitch (D) | M24 x 2 |
Height (h1) | 27.1 mm |
External drive (s1) | WS36 |
Diameter of contact surface | 33.25 mm |