Hexagon nut, low profile ISO 4035 steel 04, zinc-plated blue passivated (A2K)
ISO 4035 steel 04 zinc plated
NUT-HEX-ISO4035-04-WS13-(A2K)-M8
Art.-no. 0318708
EAN 4046778042930
Register now and access more than 125,000 products
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 4 mm |
External drive (s1) | WS13 |
Standards | ISO 4035 |
Material | Steel |
Property class | 04 |
Surface | Zinc plated |
Drive type | Outer hexagon |
Product class | A |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
