Hexagon nut, high profile ISO 4033 steel 12, zinc flake silver (ZFSHL)
HEX-NUT-ISO4033-12-WS36-(ZFSHL)-M24
Art.-no. 5135124
EAN 4046777172997
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 23.9 mm |
External drive (s1) | WS36 |
Standards | ISO 4033 |
Material | Steel |
Property class | 12 |
Surface | Flake zinc silver |
Design | High profile |
Width across corners (e) | 39.55 mm |
RoHS-compliant | Yes |
