Welcome to Würth Hungary For trade customers only

Hexagon nut

DIN 555 steel 5 zinc plated
NUT-HEX-DIN555-5-WS8-(A2K)-M5

Art.-no. 03370235

EAN 4046778949284

Individual price display after login
Hexagon nut

Art.-no. 03370235

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 555, steel 5, zinc-plated, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Height (m1)

4 mm

External drive (s1)

WS8

Standards

DIN 555

Material

Steel

Property class

5

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information