Hexagon nut, 1.5xd high DIN 6330, A2 stainless steel, plain
DIN 6330 plain A2 stainless steel form B
NUT-HEX-DIN6330-B-A2-1,5D-WS30-M20
Art.-no. 037290020
EAN 4038898241195
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 30 mm |
External drive (s1) | WS30 |
Standards | DIN 6330 |
Material | Stainless steel A2 |
Surface | Plain |
Width across corners (e) | 33.53 mm |
RoHS-compliant | Yes |
Form | B |
