Welcome to Würth Hungary For trade customers only

Hexagon cap nut, high profile DIN 1587, brass, nickel-plated (E2J)

DIN 1587 nickel-plated brass
NUT-CAP-HEX-DIN1587-BRS-WS10-(E2J)-M6

Art.-no. 035246

EAN 4011231344135

Individual price display after login
Hexagon cap nut, high profile DIN 1587, brass, nickel-plated (E2J)

Art.-no. 035246

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Design without undercut

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 1587

Material

Brass

Surface

Nickel plated

RoHS-compliant

Yes

Form

Round

Design

Without undercut, High profile

Thread type x nominal diameter (D)

M6

Height (h1)

12 mm

External drive (s1)

WS10

Thread type

Metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information