Helical insert W.TEC® INSERT COIL Free Running fine thread
Wire thread insert FR A2 fine thread W.TEC series
HELCINRT-FR-A2-M8X1,0X12
Art.-no. 462781 12
EAN 4060052827822
Register now and access more than 125,000 products
Perfect combination of space-spacing and wear-resistant thread strength
- In low-strength metal materials
- In plastics
Optimal force distribution
Flexibility of the thread inserts compensates for pitch and angle errors
Thread insert sits securely
Minimised thread friction torque and minimised torsional stress
Increased corrosion resistance
Space and weight minimisation
Smaller number of required connection points and/or reduced screwing dimensions
Costs minimised
By reinforcing the thread, which effectively minimises the repair costs
Datasheets(X)
A resistant thread in 4 steps:
Step 1:
Drill a core hole or drill out the damaged thread
Step 2:
Create a receiving thread
- By cutting using screw tap
OR
- Without cutting using thread moulding for an even more resilient receiving thread
Step 3:
Set the thread insert
- The helical insert can be mounted both mechanically and also by hand using the corresponding screw-in tool.
Step 4:
Break the pin
- Separate the follower pin by tapping gently on the predetermined break point with a pin breaker, and then remove. Automatic pin breakers are also available for series production.
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Design | Free running |
Thread type x nominal diameter x pitch | M8 x 1 |
Length built-in state | 12 mm |
Min. external diameter | 9.3 mm |
Thread form | Fine pitch thread |
Pitch | 1 mm |
Core hole diameter | 8.3 mm |
Min. core hole depth | 16.5 mm |
Required thread depth at stud hole | 15.5 mm |
