Heavy-duty roof hook Gravity die-cast aluminium
Heavy duty roof hook
ROOFHOK-ALUD-HDUT-PL180X70MM-HO9MM
ZEBRA

Register now and access more than 125,000 products
Height compensation of up to 30 mm
Roof unevenness can be easily compensated by the mounting rail.
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 39 x 37, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work.
Maximum load values
- Pressure parallel to roof surface: 2.35 kN
- Pressure perpendicular to roof surface: 2.05 kN
- Tensile force perpendicular to roof surface: -2.05 kN
We recommend using two ASSY 3.0 wood screws, countersunk 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.
Datasheets(X)
Base hole diameter | 9 mm |
Material | Aluminium |
Product weight (per item) | 490.500 g |