Welcome to Würth Hungary For trade customers only

Heating pipe rack, type 2 with narrow carrier

Heating pipe rack, type 2, with narrow carrier
SLIDBEAR-TZN-DA168,3-TYP2-RS78

Art.-no. 0862948168

EAN 4046778406688

Individual price display after login
Heating pipe rack, type 2 with narrow carrier

Art.-no. 0862948168

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Pipe rack with two welded pipe clamps

  • Hot-dip galvanised screws and nuts, FK 8.8
Notice

Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection. All pipe bearings are also available upon request with pipe clamp rotated 45°.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DN nominal width

DN 150

Outer diameter of pipe (ØD)

168.3 mm

Length (L1)

250 mm

Carrier width (B)

70 mm

Clamp width (BM)

50

Tube axis dimension (RA)

162 mm

Bottom of pipe (RS)

78 mm

Product weight (per item)

6370.000 g

Surface

Hot dip galvanized

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information