Heat protection glove Jutec H115A238-W2-PV
Heat protection glove Jutec H115A238-W2-PV
PROTGLOV-JUTEC-H115A238-W2-PV-SZ10
Art.-no. 1931027834
EAN 4056807840802
Register now and access more than 125,000 products
- Aramide fibre up to 500 degrees
- Cut-resistant and abrasion-resistant
- Easy to handle
- PV insulation
- Length: 38cm
Datasheets(X)
Size | 10 |
Standards | EN 388, EN 407 |
Category | III |
Material | Aramid fibre |
Colour | Aluminium coloured, Yellow |