Hard hat uvex pheos B WR
HELMET-UVEX-PHEOS-B-WR-WHITE-9772030
Art.-no. 1931027210
EAN 4056807700700
Register now and access more than 125,000 products
Versatile, comfortable head protection with a long peak
The light uvex pheos hard hats in the sporty design offer maximum wearing comfort - for example via the climazone ventilation and the extremely variable 3D interior design.
The durable, dimensionally stable helmet shell also easily stands up to partial pressure and meets all safety requirements on the construction site or in industry.
Your functional accessory system makes uvex pheos industrial safety helmets particularly versatile. Whether a visor, safety glasses, ear defenders or a lamp: The work helmets can be quickly and easily adapted to individual requirements.
The interior design with dial enables continuous width adjustment and therefore a perfect fit every time.
Datasheets(X)
Colour | White |
Min./max. size | 51 cm-61 cm |
Interior equipment helmet | 6-point |
EN standard | 397 |
Material | Polyethylene high density |