Handle escutcheon pair Rounded
Handle rosette pair, rounded
DH-ZD-DHROS-ROUND-(NI)-MATT
Register now and access more than 125,000 products
- Base escutcheon mounted separately for easier access and using exclusively chipboard screws
Datasheets(X)
Fitting version | 0 - not applicable |
Punched-hole | 0 - not applicable |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors |
Fire protection certified | No |
Shape of door handle | 0 - not applicable |
Bearing Technology | With plastic bearing |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Surface | Nickel plated |
Colour | 0 - not applicable |
Colour of handle | 0 - not applicable |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Utilisation category | 0 - not applicable |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Spindle | 0 - not applicable |
Door handle mount diameter | 15.8 mm |
Knob/handle plate/loop handle | 0 - not applicable |
Rosette/ shield shape | Rosette round |
Rosette diameter | 52 mm |
Rosette thickness | 6.5 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!