Welcome to Würth Hungary For trade customers only

Hand cleansing soap

HNDCLNR-WITH ALOE VERA-5L

Art.-no. 0890600915

EAN 4050641529220

Individual price display after login
Hand cleansing soap

Art.-no. 0890600915

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Liquid soap, pearly, fragranced

The hand cleansers are skincare products in liquid or semi-solid form and are intended for cleaning hands. Formulated to remove grease, oil, fuel oil, paint and all types of dirt, gently cleansing the skin and leaving it soft and smooth



For light dirt


Suitable for frequent use



Special ingredients


Gently cleanses the skin, preserving the skin barrier and leaving hands soft and subtly scented



Refill for dispensers

Notice

Store in a cool, dry and well-ventilated area, at a temperature between 10 and 35 °C. Store away from heat sources and direct sunlight. At temperatures below the recommended temperature, the viscosity of the product may change. This can be resolved by returning the product to the conditions mentioned above

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for offices, restaurants, and communities in general

Instructions

Apply directly the desired quantity of the product on the hands, rub to complete emulsion of dirt, then rinse thoroughly. In order to get the full benefit of the product, it is best not to wet the hands before cleansing and during rubbing

Contents

5 l

Smell/fragrance

Floral

Colour

Oyster white RAL 1013

pH value

7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information