Welcome to Würth Hungary For trade customers only

Hammer tacker ST 54

Hammer tacker ST 54
HAMTACK-(STAPLE10-14MM)

Art.-no. 0714854

EAN 4024835060134

Individual price display after login
Hammer tacker ST 54

Art.-no. 0714854

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust professional tacker with ergonomic handle for staples up to 14 mm long
  • Balanced weight distribution

  • Rebounding head

  • Slip-proof, ergonomic handle

  • Large magazine for 168 staples (2 full sticks)

  • Wide impact face protects the material being stapled
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For securing thicker materials, stapling underlay membrane for ceilings and floors.

Magazine capacity

168 PCS

Suitable for min./max. staple length

10-14 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Staples for hand-held stapler and hammer tacker

STPL-MANSTPL-F0714811/0714834/0714854-10

For universal use for all appropriate staplers
x 5000 pcs
Staples for hand-held stapler and hammer tacker

STPL-MANSTPL-F.0714834/0714854-12MM

For universal use for all appropriate staplers
x 5000 pcs
Staples for hand-held stapler and hammer tacker

STPL-MANSTPL-F.0714834/0714854-14MM

For universal use for all appropriate staplers
x 5000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Staple pusher for ST 54 hammer tacker

PSHRSPG-HAMTACK-ST54

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information