Welcome to Würth Hungary For trade customers only

Hammer-in plug Nylon PZ

Nylon nail anchor with countersunk head Eco
DWL-(ZN)-PLA-NL-WHTE-M8X80MM

Art.-no. 090378 800

EAN 4099618084935

Individual price display after login
Hammer-in plug Nylon PZ

Art.-no. 090378 800

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Nylon hammer-in wall plug PZ

Properties:


  • Nylon wall plug made from quality PA 6 Polyamide

  • Galvanised countersunk-head screw with Pozidriv screw drive

  • UV-resistant

  • Temperature resistance from -40 to +80°C

  • Halogen-free
Notice

Tensile strength:


  • Concrete B25

d6 1.4 kN


d8 2.1 kN


  • Solid brick MZ20

d6 1.3 kN


d8 1.9 kN


  • Sand-lime brick KSV20

d6 1.1 kN


d8 1.7 kN

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Concrete, solid bricks, fired materials, aerated concrete, lightweight concrete, plaster slabs

  • Any installation technique for wood, metal and sanitary installations, plus wiring installations in light and medium-duty applications

Anchor diameter

8 mm

Anchor length (l)

80 mm

Max. attachment height (t fix)

40 mm

Embedding depth (h nom)

40 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (h 1)

40 mm

Hole diameter in component (d f)

8 mm

Material of nail

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information