Hammer-in anchor W-SD
Impact anchor W-SD
DWL-(W-SD/M6)-(A2K)-M6-50-6X84
Art.-no. 0905700407
EAN 4011231852418
Register now and access more than 125,000 products
Stop bits must be used
Anchors and stop bits form a perfectly coordinated system. This system unit prevents installation errors and ensures attachment as stipulated in the approval.
- Installation type: Push-through installation
- Small drill hole depth (W-SD 6: 32 mm; W-SD 6L: 42 mm; W-SD 8: 43 mm)
- Low minimum component thickness (hmin = 80 mm)
- Small drill hole diameter
- Immediate load-bearing capacity – no waiting after insertion
- Easy insertion — no installation torque
- Anchorage via friction locking – distance-controlled expanding anchor
Multiple attachment of non-load-bearing systems in concrete
European Technical Approval ETA-07/0138
Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process C
Fire resistance (anchoring base: concrete C20/25 to C50/60): R30, R60, R90, R120 (W-SD M6L, W-SD M8): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-07/0138)
The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of γF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, edge influence and groups of anchors.
The partial safety factors for load-bearing capacity on exposure to fire of yM,fi = 1.0 as recommended in the approval and the partial safety factor of the effects of yF = 1.0 have been taken into account.
Carbide masonry drills must comply with the specifications set out in the code of practice of the German institute of building technology (DIBt) and the Association of German Tool Manufacturers (FWI) on the characteristics, requirements and tests of masonry drills with carbide cutting inserts used to drill holes for fixing anchors. Würth hammer drills meet the specifications set out in the code of practice.
Create the drill hole
Clean the drill hole
Put setting tool onto stop bit
Install anchor
Installation status
Create the drill hole
Clean the drill hole
Put setting tool onto stop bit
Set the dowels with a hanger
Installation status
Datasheets(X)
Can be used for multiple attachment of non-load-bearing systems in concrete, anchorage of lightweight ceiling cladding and suspended ceilings
Anchorage with European Technical Approval in cracked concrete (tension zone) and non-cracked concrete (compression zone). The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206:2000-12
The anchor may be used for anchorages with predominantly static loads or quasi-static loads; W-SD (galvanised steel) can be used in dry indoor areas
Suitable for attaching ceiling substructures with eyelet wire, vernier hangers, perforated strips, suspended ceilings, sliding ceiling connectors, roof battens, wooden beams, fire resistance panels etc.
Anchor diameter | 6 mm |
Anchor length (l) (l) | 84 mm |
Max. attachment height (t fix) | 50 mm |
Nominal drill-bit diameter (d 0) | 6.0 mm |
Type description | W-SD M6 |
Centre-to-centre distance with multiple attachment (s cr) | 200 mm |
Edge clearance for multiple attachment (c cr) | 150 mm |
Minimum component thickness (h min) | 80 mm |
Drill hole depth (h 1) | 32 mm |
Through-hole in the component to be connected (d f) | 7 mm |
Effective anchoring depth (h ef) | 26 mm |
| Performance data | |||
| Anchor diameter [mm] | 6 | 6L | |
| Anchors in a redundant non-structural system made from concrete (for all load directions) | Fadm [kN] ≥ C20/25 and ≤ C50/601) | 0,8 | 1,4 |
| Admissible bending moment | Madm [Nm] | 2,1 | 4,4 |
| Admissible load when exposed to fire (Technical Report TR 020) For spacing and edge distances, see European Technical Approval ETA-07/0138 | R30; Fadm [kN]2) | - | 0,8 |
| R60; Fadm [kN]2) | - | 0,5 | |
| R90; Fadm [kN]2) | F90 = 0.35 included in Z-21.1-917 | 0,3 | |
| R120; Fadm [kN]2) | - | 0,2 | |
| Characteristic values | |||
| Minimum spacing | scr [mm] | 200 | 200 |
| Minimum edge distance | ccr [mm] | 150 | 150 |
| Minimum member thickness | hmin [mm] | 80 | 80 |
| Effective anchorage depth | hef [mm] | 26 | 36 |
| Nominal drill diameter3) | d0 [mm] | 6,0 | 6,0 |
| Diameter of cutting edges3) | dcut ≤ [mm] | 6,4 | 6,4 |
| Drill hole depth | h1 = [mm] | 32 | 42 |
| Through hole in the component being connected | df ≤ [mm] | 7 | 7 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!