Welcome to Würth Hungary For trade customers only

HSCo precision twist wood drill bit for hardwood, wood and plastics

Precision wood twist drill HSCo
DRL-TWST-WO-HSCO-P-D20,0MM

Art.-no. 0650812000

EAN 4053479356433

Individual price display after login
HSCo precision twist wood drill bit for hardwood, wood and plastics

Art.-no. 0650812000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The hardwood professional for optimum centring and chip removal

Precision-ground centring tip with two taper taps


Optimum centring for excellent drill hole quality



Special groove geometry and double margin


Optimum chip removal and stability during the drilling process



Extremely low production tolerances with precisely defined surface and profile quality


More precise drilling



Blade-like ground cutting edges


Fast, precise drilling



Double margin


  • Prevents deviation from diameter (no off-centre drilling)

  • Excellent drill bit stability


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tropical woods such as bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics

Diameter (Ø)

20 mm

Length

178 mm

Working length

120 mm

Cutting material

HSCo

Shank diameter

10 mm

Recommended speeds
Bore diameter Softwood Hardwood Chipboard Resopal Plastics
3 mm 3800 rpm 2850 rpm 2500 rpm 2100 rpm 2300 rpm
4 mm 2900 rpm 2150 rpm 1850 rpm 1600 rpm 1750 rpm
5 mm 2350 rpm 1700 rpm 1500 rpm 1300 rpm 1400 rpm
6 mm 1950 rpm 1450 rpm 1250 rpm 1100 rpm 1170 rpm
7 mm 1650 rpm 1250 rpm 1100 rpm 900 rpm 1000 rpm
8 mm 1450 rpm 1050 rpm 950 rpm 800 rpm 880 rpm
9 mm 1300 rpm 950 rpm 850 rpm 700 rpm 780 rpm
10 mm 1160 rpm 850 rpm 750 rpm 650 rpm 700 rpm
11 mm 1050 rpm 780 rpm 680 rpm 580 rpm 650 rpm
12 mm 970 rpm 700 rpm 620 rpm 530 rpm 580 rpm
14 mm 830 rpm 600 rpm 530 rpm 450 rpm 500 rpm
16 mm 730 rpm 550 rpm 470 rpm 400 rpm 440 rpm
18 mm 650 rpm 480 rpm 420 rpm 50 rpm 400 rpm
20 mm 580 rpm 430 rpm 370 rpm 320 rpm 350 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information