H07RN-F3G2.5 grounding contact extension Single coupling with cover
Extnsn. lead grounding contact 1-way H07RN-F3G2.5
EXTLD-1WAY-(H07RN-F3G2,5)-16A-250V-25M

Register now and access more than 125,000 products
Datasheets(X)
For indoor and outdoor use
Cable type | H07RN-F3G2.5 mm² |
Cable length | 25 m |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Cable connection | Safety plug |
Cable outlet | Safety plug connector with cover |
Plug type | F |
Min./max. temperature conditions | -25 to 40 °C |