Welcome to Würth Hungary For trade customers only

Guide rail for FT 20 A folding door fittings

Guide rail for folding door, FT 20 A
GUIDRL-F.FLDDRFITT-SILVR-1180

Art.-no. 0684563008

EAN 4038898706809

Individual price display after login
Guide rail for FT 20 A folding door fittings

Art.-no. 0684563008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Easy to cut to length

  • Colour-neutral
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Silver coloured

Length

1180 mm

Width

20 mm

Height

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information