Grooved taper-pin ISO 8744 steel plain
ISO 8744 steel plain
PIN-TAPGRVD-ISO8744-3X18
Art.-no. 0248500318
EAN 4024835522410
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | ISO 8744, DIN 1471 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d) | 3 mm |
Length (l1) | 18 mm |
Product weight (per item) | 0.958 g |
