Goggles Würth Huntor
SAFEGOGL-WÜRTH-HUNTOR-9370-GRAY-SPC
Art.-no. 1931018625
EAN 4059608115506
Register now and access more than 125,000 products
Lightweight goggles
Lightweight goggles with subtle design and polycarbonate lenses. Frames with rubber ends and ventilation slot.
UV protection
Scratch prevention
Mechanical protection rating F
Material: polycarbonate
Weight 23g
EN 166
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 99,9 % |
EN standard | 166, 170, 172 |
Product weight (per item) | 31.000 g |
Eyeglass frame colour | Clear |
Material of the eyeglass frame | Polycarbonate |