Gloss seal
Gloss seal
GLOSEAL-250ML
Register now and access more than 125,000 products
- Resistant to weathering, salt, sunlight, cold cleaner and other influences that generally affect paint
- Is non-aggressive and therefore gentle on paints
- Achieves an extremely smooth paint surface and protects for up to 18 months
- Silicone-free
Datasheets(X)
The vehicle must be thoroughly washed and all traces of wax removed. Shake well before use. Apply the gloss seal with a soft cloth (not too thin in order to achieve optimum protection). Allow to dry. Polish with a cloth. Vehicle can be worked in sections or all at once.
Contents | 250 ml |
Smell/fragrance | Characteristic |
Colour | Beige |
Density | 0.99 g/cm³ |
Shelf life from production | 36 Month |
AOX-free | Yes |
Silicone-free | Yes |