Welcome to Würth Hungary For trade customers only

Glass fibre fleece joint strip

Glass fibre joint cover strip
STR-FBRGLS-FLEECE-50MMX25M

Art.-no. 0992500005

EAN 4052703248988

Individual price display after login
Glass fibre fleece joint strip

Art.-no. 0992500005

Individual price display after login
Quantity
PU
x 40 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For filling and restoring cracks in indoor plaster and gypsum plasterboard panels

Filling and sanding work is reduced


Economical application



Open structure


Filler compound penetrates well



Vapour-permeable and water-permeable



Low absorption of moisture

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use on coloured render, concrete surfaces with pores, textured render, latex plastic, old non-woven wallpapers

Width

50 mm

Thickness

0.34 mm

Length

25 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information