Gas piston door telescope
FLPLFTFITT-AIR FILLED 60N
Art.-no. 0683745650
EAN 4050641639332
Register now and access more than 125,000 products
- Quiet running
- Can also be mounted on a wooden or aluminium frame
- Accessories: two types of adapters, 5 zinc-plated screws 3x13 and assembly instructions
Datasheets(X)
Max. spring force | 60 N |
Suitable for max. flap weight incl. handle | 4.8 kg |
Suitable for min./max. cabinet height | 300-450 mm |
Suitable for min./max. flap weight incl. handle | 1.8-4.8 kg |
Minimum installation depth | 255 mm |