Garage jack cargo heavy duty
Hydraulic trolley jack Heavy Duty
TRLYJACK-ST-RED-150/570MM-(RHS-ST-5T)
Art.-no. 071554 313
EAN 4056807092829
Register now and access more than 125,000 products
Maximum durability
Heavy duty steel frame for maximum durability
Easy access lift point
Long frame
Safety overload system
Quick set-up and rise
Thanks to dditional foot pedal control
Easy mobility
Oversized swivel casters
Datasheets(X)
Load capacity | 5 t |
Min. height (A) | 150 mm |
Max. height (B) | 570 mm |
Width | 418 mm |
Length | 1412 mm |
Height | 150 mm |
Number of rolls | 4 PCS |
Colour | Red |
Material | Steel |
Product weight (per item) | 85.000 kg |