Furniture handle Type 139
FURNITURE HANDLE 139
Art.-no. 0685315357
EAN 4050641669292
Register now and access more than 125,000 products
- Designed
- Brushed stainless surface
- Including screws
Datasheets(X)
![]() | |
Material | Stainless steel |
Surface | Untreated |
Height (H) | 24 mm |
Diameter (D) | 28 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
