Welcome to Würth Hungary For trade customers only

Furniture connecting bolt

CRNCON-FRNCNST-MET-5X27MM

Art.-no. 027504527

EAN 4050641544209

Individual price display after login
Furniture connecting bolt

Art.-no. 027504527

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Nickel-plated steel design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M5

Surface

Nickel plated

Material

Steel

Thread diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information