Welcome to Würth Hungary For trade customers only

Furniture castor

Twin wheel swivel furn castor plastic w/ lock dev
TWINFRNCSTR-W.LOK-D50

Art.-no. 0683567459

EAN 4050641453426

Individual price display after login
Furniture castor

Art.-no. 0683567459

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Load capacity: 40 kg

  • Colour black

  • Wheel diameter: 45mm

  • Plastic castor and castor housing

  • Two-part castors

  • Version with brake

  • Due to the independent movement of the castors, excellent turning and rolling properties on parquet, carpet, ceramic and marble floors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Nylon (polyamide)

Load capacity

40 kg

Roll width (L)

50 mm

Roll diameter (D)

45 mm

Height (H)

50 mm

Width (E)

47 mm

Length (A)

65 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information