Welcome to Würth Hungary For trade customers only

Furniture caster

Twin wheel swivel furniture castor plastic
TWINFRNCSTR-WO.LOK-D50

Art.-no. 0683567259

EAN 4050641453419

Individual price display after login
Furniture caster

Art.-no. 0683567259

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Load capacity: 40 kg

  • Colour: black

  • Caster diameter: 45 mm

  • Plastic caster and caster housing

  • Two part casters

  • Without break

  • Outstanding turning and rolling properties on hardwood floors, wall-to-wall carpets, ceramics and marble
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Nylon (polyamide)

Load capacity

40 kg

Roll width (L)

50 mm

Roll diameter (D)

45 mm

Height (H)

50 mm

Width (E)

47 mm

Length (A)

48 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information