Full pull-out DWD XP Tipmatic Plus
Full extension DWD XP Tipmatic Plus
FX-(DWDXP-TIPMATIC)-NL450-40KG
DWD-XP
Art.-no. F091075467
EAN 9003012506868
Register now and access more than 125,000 products
Optimal access to stored goods
Thanks to full drawer pull-out
Secure closing
Thanks to catch system
Precision adjustment of front gap (+2/-1 mm)
Thanks to depth adjustment at either side
No need to modify drawers
Integrated unhinging and transport guard
The drawer's opening requires a minimum clearance of 4 mm, with a width of 1,200 mm and a maximum front height of 300 mm. Front parts higher than 300 mm require a wider front clearance.
Datasheets(X)
We recommend the following work steps:
- 1. Drill the holes for the rail
- 2. Position drilling jig for Tipmatic Plus and furnish drill hole for Tipmatic Plus latch mechanism
- 3. Attach rail and latch mechanism
![]() | |
Nominal length | 450 mm |
Load capacity | 40 kg |
Opening/closing system | Tipmatic |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
