Full-grain leather, lined welding glove
WELDGLOV-LEATHER
Art.-no. 0984315
EAN 4011231915717
Register now and access more than 125,000 products
- Fully lined including cuffs
- Heat-insulating Molton lining
- Palms made from full-grain cowhide
- Backs of hands and cuffs made from split leather
- Leather surface protects against welding beads and sparks
- Repellent to oil, grease and water
- Long service life
Datasheets(X)
Size | 10 |
Length | 35 cm |
Material | Full-grain cowhide leather |
Interior finish | Complete lining |
Standards | EN 388, EN 12477A, EN 420 |
Category | II |