Welcome to Würth Hungary For trade customers only

Full Absorption cloth

Cleaning chamois FULL ABSORPTION
CLNLEATH-(FULL ABSORVER)-66X43CM

Art.-no. 0899800209

EAN 4058794186826

Individual price display after login
Full Absorption cloth

Art.-no. 0899800209

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Excellent absorption and liquid retention.

Great absorption capacity


Absorbs 3x faster than conventional cloths.


Absorbs 50% more water than conventional cloths.



Soft, resistant and durable


Does not scratch or damage paintwork.


Resistant to most oils, fats and chemicals.



Machine washable up to 30ºC


The Full Absorption cloth is always clean and ready to use without contaminating your vehicle.



Multiple uses


Suitable for any type of surface, for use on cars, boats and in the home.



Dimensions


660 x 430 x 2 mm

Notice

The Full Absorption cloth is not a cleaning cloth. It should only be used to absorb water from surfaces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Rinse with water before use. After use, rinse with water and store back inside the case. If the cloth is dry, rinse it with water to ensure it is soft and ready to use again. Before using the Full Absorption cloth, wash and wipe away any dirt so as not to scratch surfaces (paintwork).

Material

Polyvinyl chloride alcohol - PVA

Colour

Yellow

Length

660 mm

Width

430 mm

Absorption in 10 seconds

200 %

Conditions for absorption in 10 seconds

in accordance with DIN2417

Max. absorption

200 %

Total absorption time

8 s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information