Welcome to Würth Hungary For trade customers only

Formwork separating agent TM 25, TM 200

Formwork separating agent
RLSEAGNT-TM25-25LTR

Art.-no. 0890370025

EAN 4050641049483

Individual price display after login
Formwork separating agent TM 25, TM 200

Art.-no. 0890370025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solvent-free formwork release agent for a concrete surface that is flawless in terms of its appearance and quality.

Suitable for absorbent and non-absorbent formwork.


Ready-to-use, solvent-free release agent for extremely easy, clean and residue-free demoulding.



Low consumption


particularly thin films of release agent can be achieved thanks to the low viscosity. Depending on the absorbency and roughness of the substrate.


* Absorbent 35 - 60 g/m2


* Non-absorbent 25 - 40 g/m2



Do not use for steel formwork in tunnel construction.

Notice

Do not store in direct sunlight. Sensitive to frost.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Apply TM 25 using a formwork oil sprayer or brush. Wiping off with a sponge or cloth is recommended in order to avoid thicker layers of film in certain areas. The separating effect is based on a physical mechanism which lowers the interface surface tension between the formwork and the concrete surface.

Contents

25 l

Density

0.87 kg/l

Container

Canister

Shelf life from production

24 Month

Conditions to maintain shelf life from production

cool and frost-free storage area. Protect from direct sunlight and heat. Ensure container is tightly sealed, and store away from food

Shelf life from production/conditions

24 Month / cool and frost-free storage area. Protect from direct sunlight and heat. Ensure container is tightly sealed, and store away from food

Product weight (per item)

25925.000 g

Weight of content

21.75 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Formwork release oil sprayer

PRESSPRR-OIL-6BAR-10LTR

Corrosion-resistant, polyester-coated steel container
x 1 pcs
Formwork release oil sprayer

PRESSPRR-OIL-6BAR-6LTR

Corrosion-resistant, polyester-coated steel container
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information