Fork head without split pin
DIN 71752 steel thick layer passivated
CLEVIS-DIN71752-(DSP)-12X48
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Diameter of hole (d1) | 12 mm |
Connection thread (d2) | M12 |
Length (l1) | 86 mm |
Slot length (l2) | 48 mm |
Width (a1) | 24 mm |
Internal width (b1) | 12 mm |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Design | Without bolt |
Form | G |