Fork head without split pin
DIN 71752 steel zinc plated
CLEVIS-DIN71752-(A2K)-14X28
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Diameter of hole (d1) | 14 mm |
Connection thread (d2) | M14 |
Length (l1) | 72 mm |
Slot length (l2) | 28 mm |
Width (a1) | 27 mm |
Internal width (b1) | 14 mm |
Material | Steel |
Surface | Zinc plated |
Design | Without bolt |
Form | G |