Food F-100 nitrile protective glove
Protective glove nitrile F-100
PROTGLOV-KNIT-NITRILE-FOOD-F100-SZ10
Art.-no. 0899401610
EAN 4065746307031
Register now and access more than 125,000 products
- Comfortable to wear and good fit thanks to seamless fine-knit design with nitrile foam coating
- Very good tactile and fingertip feel
- Very good grip when working in dry and slightly damp areas
Datasheets(X)
- Especially suitable for use in the food industry, restaurants and catering and food-processing sectors when handling, packaging, checking and sorting foodstuffs
- Can be used universally for general storage and logistics tasks, as well as assembly work and work performed by skilled tradespeople
Size | 10 |
Gauge | 15 |
Material of liner | Polyamide |
Material of coating | Nitrile foam |
Standards | EN 388:2016, EN 420 |
Category | II |